Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 143494 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | DANGER No Smoking Or E-Cigarettes. Sign, 10 H x 14 W x 0.1 D, Fiberglass |
| Type | Office/Facility Signs |
| Background Color | White |
| Header | Danger |
| Legend | No Smoking Within 30 Feet Of Building Entrances. |
| Material | Fiberglass |
| Material Description | Premium |
| Language | English |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.585 lbs |
| Gross Weight | 0.585 lbs |