1435MC
Hammond Manufacturing Enclosures, 1435 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1435MC Hammond Manufacturing Enclosures, 1435 Series, Pushbutton Enclosure, 3-Hole, 22mm,
MFG Item Number
1435MC

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

1435MC Hammond Manufacturing Enclosures, 1435 Series, Pushbutton Enclosure, 3-Hole, 22mm,

MFG Item Number
1435MC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1435 Series
Item #
1435MC
Pushbutton Enclosure, 3-Hole, 22mm,

1435 Series Information

  • Formed With 14 Gauge Steel.
  • Smooth Continuous Welded Seams.
  • Designed to Accept Standard Heavy Duty Oil Tight Pushbuttons, Switches and Pilot Lights.
  • Captive Cover Screws Thread Into Sealed Wells.
  • Provides Protection from Dirt, Dust, Oil, and Water.
  • Finished in Gray Powder Coating.


Specifications

Specifications
Country of Origin Canada
Manufacturer Part Number 1435MC
Manufacturer Hammond Manufacturing
Product Series 1435
Family Series Hammond Manufacturing Enclosures, 1435 Series
Description Pushbutton Enclosure, 3-Hole, 22mm, 8.0in.x3.2in.x2.70in.
Material Steel
Composition Metallic
Hole Size 22 mm
Cover Design Lift-Off Cover
Nominal Height 8 "
Nominal Width 3 "
Nominal Depth 3 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13
Approvals CE, CSA, UL
Net Weight 3 lbs
Gross Weight 3 lbs