1435S16K
Hammond Manufacturing Enclosures, 1435SS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1435S16K

Hammond Manufacturing Enclosures, 1435SS Series

1435S16K

Hammond Manufacturing Enclosures, 1435SS Series
Pushbutton Enclosure, 9-Hole, 30mm,
MFG Item Number
1435S16K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1435SS Series
Item #
1435S16K
Pushbutton Enclosure, 9-Hole, 30mm,

1435SS Series Information

  • Formed With 14 Gauge Stainless Steel.
  • Smooth Continuous Welded Seams.
  • Designed to Accept Standard Heavy Duty Oil Tight Pushbuttons, Switches and Pilot Lights.
  • Captive Stainless Steel Cover Screws Thread Into Sealed Wells.
  • Provides Protection from Dirt, Dust, Oil, and Water.
  • Natural Stainless Steel with A Brushed Finish.



Specifications

Specifications
Manufacturer Part Number 1435S16K
Manufacturer Hammond Manufacturing
Product Series 1435SS
Family Series Hammond Manufacturing Enclosures, 1435SS Series
Description Pushbutton Enclosure, 9-Hole, 30mm, 316 Stainless Steel, 9.5in.Hx8.5in.Wx3in.D
Material 316 Stainless Steel
Composition Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 11 "
Nominal Width 9 "
Nominal Depth 3 "
Latching Mechanism Screws
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X
Approvals CE, CSA, UL
Net Weight 6.5 lbs
Gross Weight 2 lbs