Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

143628 Brady Signs & Signage, B555 14X10 BLK,YEL/WHT PROPANE STORAGE

MFG Item Number
143628

143628 Brady Signs & Signage, B555 14X10 BLK,YEL/WHT PROPANE STORAGE

MFG Item Number
143628
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
143628
B555 14X10 BLK,YEL/WHT PROPANE STORAGE

Series Information

Specifications

Specifications
Manufacturer Part Number 143628
Manufacturer Brady
Family Series Brady Signs & Signage
Description Propane Storage Sign, 14 H x 10 W x 0.035 D, Aluminum
Background Color White
Header Propane
Legend Propane Storage
Material Aluminum
Height 14 "
Width 10 "
Approvals OSHA
Net Weight 0.54 lbs
Gross Weight 0.54 lbs