Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

143630 Brady Signs & Signage, B555 14X10 BLK,RED/WHT TESTING AREA

MFG Item Number
143630

143630 Brady Signs & Signage, B555 14X10 BLK,RED/WHT TESTING AREA

MFG Item Number
143630
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
143630
B555 14X10 BLK,RED/WHT TESTING AREA

Series Information

Specifications

Specifications
Manufacturer Part Number 143630
Manufacturer Brady
Family Series Brady Signs & Signage
Description Testing Area Authorized Personnel Only Sign, 14 H x 10 W x 0.035 D
Type Security/Admittance Signs
Background Color White
Legend Testing Area Authorized Personnel Only
Material Aluminum
Language English
Height 14 "
Width 10 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs