1436B
Hammond Manufacturing Enclosures, 1436 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1436B

Hammond Manufacturing Enclosures, 1436 Series

1436B

Hammond Manufacturing Enclosures, 1436 Series
5.7 x 3.2 x 2.7
MFG Item Number
1436B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1436 Series
Item #
1436B
5.7 x 3.2 x 2.7

1436 Series Information

  • Oil and Dust Resistant
  • Lift Off Cover
  • Steel Screws
  • 14 Gauge Steel
Hammond's 1436 series of wall mount enclousres are a type 12 mild steel junction box with a lift off cover and screws. They're designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures. These enclosures provide a degree of portection from falling dirt,dust,oil and water. They're UL 508 Type 12 and 13 and complie with NEMA 12 & 13, IEC 60529 and IP54.


Specifications

Specifications
Manufacturer Part Number 1436B
Manufacturer Hammond Manufacturing
Product Series 1436
Family Series Hammond Manufacturing Enclosures, 1436 Series
Description 5.7 x 3.2 x 2.7
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 5 "
Nominal Width 3 "
Nominal Depth 2 "
Approvals CE, CSA, UL
Net Weight 2.3 lbs
Gross Weight 2.13 lbs