Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Socomec Industrial Accessories
14373111
Socomec Industrial Accessories
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Specifications
Specifications
| Manufacturer Part Number |
14373111 |
| Manufacturer |
Socomec |
| Family Series |
Socomec Industrial Accessories |
| Description |
HANDLE LED S3N-65 |
| Padlockable |
No |
| Color |
Black |
| Defeatable |
No |
| Operator Type |
Pistol Handle |
| Protection Rating |
IP65 |
| Net Weight |
0.5445 lbs |
| Gross Weight |
0.5445 lbs |
14373111
Socomec Industrial Accessories