Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

143751 Brady Signs & Signage, B401 10X14 ANSI YEL,BLK,RED/WHT DO NOT

MFG Item Number
143751

143751 Brady Signs & Signage, B401 10X14 ANSI YEL,BLK,RED/WHT DO NOT

MFG Item Number
143751
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
143751
B401 10X14 ANSI YEL,BLK,RED/WHT DO NOT

Series Information

Specifications

Specifications
Manufacturer Part Number 143751
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Do Not Enter. Sign, 10 H x 14 W x 0.06 D
Type Security/Admittance Signs
Background Color White
Header Caution
Legend Do Not Enter.
Material Polystyrene
Language English
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs