Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
143765 Brady Signs & Signage, B120 14X20 ANSI BLK,YEL,RED/WHT NO
MFG Item Number
143765

143765 Brady Signs & Signage, B120 14X20 ANSI BLK,YEL,RED/WHT NO

MFG Item Number
143765
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
143765
B120 14X20 ANSI BLK,YEL,RED/WHT NO

Series Information

Specifications

Specifications
Manufacturer Part Number 143765
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION No Smoking. Sign, 14 H x 20 W x 0.1 D, Fiberglass
Type Office/Facility Signs
Background Color White
Header Caution
Legend No Smoking.
Material Fiberglass
Material Description Premium
Language English
Height 20 "
Width 14 "
Net Weight 1.17 lbs
Gross Weight 1.17 lbs