Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
143768 Brady Signs & Signage, B302 10X14 ANSI BLK,YEL,RED/WHT NO
MFG Item Number
143768

143768 Brady Signs & Signage, B302 10X14 ANSI BLK,YEL,RED/WHT NO

MFG Item Number
143768
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
143768
B302 10X14 ANSI BLK,YEL,RED/WHT NO

Series Information

Specifications

Specifications
Manufacturer Part Number 143768
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION No Smoking. Sign, 10 H x 14 W x 0.006 D, Polyester
Type Office/Facility Signs
Background Color White
Header Caution
Legend No Smoking.
Material Polyester
Material Description Self-Sticking
Language English
Height 14 "
Width 10 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs