Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
143771 Brady Signs & Signage, B555 10X14 ANSI BLK,YEL,RED/WHT
MFG Item Number
143771

143771 Brady Signs & Signage, B555 10X14 ANSI BLK,YEL,RED/WHT

MFG Item Number
143771
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
143771
B555 10X14 ANSI BLK,YEL,RED/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 143771
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION No Smoking. Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Office/Facility Signs
Background Color White
Header Caution
Legend No Smoking.
Material Aluminum
Language English
Height 14 "
Width 10 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs