Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
143776 Brady Signs & Signage, B120 14X20 ANSI RED,BLK/WHT NO
MFG Item Number
143776

143776 Brady Signs & Signage, B120 14X20 ANSI RED,BLK/WHT NO

MFG Item Number
143776
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
143776
B120 14X20 ANSI RED,BLK/WHT NO

Series Information

Specifications

Specifications
Manufacturer Part Number 143776
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER No Smoking, Matches Or Open Lights. Sign, 14 H x 20 W x 0.1 D, Fiberglass
Type Office/Facility Signs
Background Color White
Header Danger
Legend No Smoking Matches Or Open Lights.
Material Fiberglass
Material Description Premium
Language English
Height 20 "
Width 14 "
Net Weight 1.17 lbs
Gross Weight 1.17 lbs