1437S16C
Hammond Manufacturing Enclosures, 1437SS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1437S16C

Hammond Manufacturing Enclosures, 1437SS Series

1437S16C

Hammond Manufacturing Enclosures, 1437SS Series
Pushbutton Enclosure,
MFG Item Number
1437S16C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1437SS Series
Item #
1437S16C
Pushbutton Enclosure,

1437SS Series Information

Stainlss Steel Pushbutton Enclosures
  • Formed From 14 Gauge Steel Except A Which Is 16 Gauge
  • Smooth Continuously Welded Seams
  • Designed to Accept Standard Heavy Duty Oil Tight Pushbuttons, Switches and Pilot Lights
  • Larger Enclosures Provide Internally Hinged Removable Covers, Designed to Hold the Cover Open During Wiring
  • Captive Cover Screws Thread Into Sealed Wells
  • Provides Protection from Dirt, Dust, Oil, and Water
  • Oil Resistant Gasket and Adhesive
  • A Bonding Stud Is Provided on The Door and A Grounding Stud Is Provided on The Enclosure
  • Natural Stainless Steel with A Brushed Finish

  • Specifications

    Specifications
    Manufacturer Part Number 1437S16C
    Manufacturer Hammond Manufacturing
    Product Series 1437SS
    Family Series Hammond Manufacturing Enclosures, 1437SS Series
    Description Pushbutton Enclosure, 8in.x4in.x4.7in.
    Material 316 Stainless Steel
    Composition Metallic
    Hole Size 30 mm
    Cover Design Lift-Off Cover
    Nominal Height 9 "
    Nominal Width 4 "
    Nominal Depth 5 "
    Latching Mechanism Screws
    NEMA Rating NEMA 4, NEMA 4X
    Approvals CE, CSA, UL
    Net Weight 4.5 lbs
    Gross Weight 3 lbs