1437V
Hammond Manufacturing Enclosures, 1437 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1437V

Hammond Manufacturing Enclosures, 1437 Series

1437V

Hammond Manufacturing Enclosures, 1437 Series
14.0 x 10.7 x 4.7
MFG Item Number
1437V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1437 Series
Item #
1437V
14.0 x 10.7 x 4.7

1437 Series Information

  • Formed With 14 Gauge Steel.
  • Smooth Continuously Welded Seams.
  • Designed to Accept Standard Heavy Duty Oil Tight Pushbuttons, Switches and Pilot Lights.
  • Captive Cover Screws Thread Into Sealed Wells.
  • Provides Protection from Dirt, Dust, Oil, and Water.
  • Finished in Gray Powder Coating.



Specifications

Specifications
Manufacturer Part Number 1437V
Manufacturer Hammond Manufacturing
Product Series 1437
Family Series Hammond Manufacturing Enclosures, 1437 Series
Description 14.0 x 10.7 x 4.7 1-13/64in. HOLE CUT-OUT, 14.00 X 10.75 X 4.75
Material Steel
Composition Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 15 "
Nominal Width 11 "
Nominal Depth 5 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13
Approvals CE, CSA, UL
Net Weight 10.5 lbs
Gross Weight 11 lbs
Alternatives
PBXD20
PBXD20
Wiegmann Enclosures, PBXD Series