Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

143800

Brady Signs & Signage

143800

Brady Signs & Signage
B555 10X14 ANSI RED,BLK/WHT NO SMKNG
MFG Item Number
143800
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
143800
B555 10X14 ANSI RED,BLK/WHT NO SMKNG

Series Information

Specifications

Specifications
Manufacturer Part Number 143800
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER No Smoking. Oxygen In Use. Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Office/Facility Signs
Background Color White
Header Danger
Legend No Smoking. Oxygen In Use.
Material Aluminum
Language English
Height 14 "
Width 10 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs