Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 143822 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | CAUTION Hot Surface. Do Not Touch. Sign, 3.5 H x 5 W x 0.006 D, Polyester, Black/Red on Yellow |
| Type | Safety Signs |
| Background Color | White |
| Header | Caution |
| Legend | Hot Surface. Do Not Touch. |
| Material | Polystyrene |
| Language | English |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.32 lbs |