Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

143886 Brady Signs & Signage, B555 10X7 ANSI BLK,YEL/WHT PARKING LOT

MFG Item Number
143886

143886 Brady Signs & Signage, B555 10X7 ANSI BLK,YEL/WHT PARKING LOT

MFG Item Number
143886
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
143886
B555 10X7 ANSI BLK,YEL/WHT PARKING LOT

Series Information

Specifications

Specifications
Manufacturer Part Number 143886
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Parking Lot May Be Slippery When Icy Or Wet Conditions Exist Sign, 10 H x 7 W x 0.035 D, Aluminum
Type Traffic/Parking Signs
Background Color White
Header Caution
Legend Parking Lot May Be Slippery When Icy Or Wet Conditions Exist
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs