1438A
Hammond Manufacturing Enclosures, 1438 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1438A

Hammond Manufacturing Enclosures, 1438 Series

1438A

Hammond Manufacturing Enclosures, 1438 Series
4 x 4 x 4.7
MFG Item Number
1438A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1438 Series
Item #
1438A
4 x 4 x 4.7

1438 Series Information

  • Formed From 14 Gauge Steel.
  • Smooth, Continuously Welded Seams Without Knockouts, Cutouts Or Holes.
  • Welded Brackets Provide For Enclosure Mounting.
  • Lift Off Cover Is Secured With Captive, Plated Steel Screws, And Supported On Internal Hinges Except As Noted On Charts At Bottom And Right.
  • Cover Screws Fasten Into Threaded, Sealed Wells.
  • Oil Resistant Gaskets Are Permanently Secured.


Specifications

Specifications
Manufacturer Part Number 1438A
Manufacturer Hammond Manufacturing
Product Series 1438
Family Series Hammond Manufacturing Enclosures, 1438 Series
Description 4 x 4 x 4.7 BOXES
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 4 "
Nominal Width 4 "
Nominal Depth 4 "
Approvals CE, CSA, UL
Net Weight 2.8 lbs
Gross Weight 3 lbs