Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

143904 Brady Signs & Signage, B555 10X14 ANSI BLK,YEL/WHT WTCH OUT

MFG Item Number
143904

143904 Brady Signs & Signage, B555 10X14 ANSI BLK,YEL/WHT WTCH OUT

MFG Item Number
143904
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
143904
B555 10X14 ANSI BLK,YEL/WHT WTCH OUT

Series Information

Specifications

Specifications
Manufacturer Part Number 143904
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Watch Out For Trucks. Accident May Cause Injury. Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Traffic/Parking Signs
Background Color White
Header Caution
Legend Watch Out For Trucks. Accident May Cause Injury.
Material Aluminum
Language English
Height 14 "
Width 10 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs