Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

143907 Brady Signs & Signage, B401 7X10 ANSI BLK,YEL/WHT WATCH OUT

MFG Item Number
143907

143907 Brady Signs & Signage, B401 7X10 ANSI BLK,YEL/WHT WATCH OUT

MFG Item Number
143907
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
143907
B401 7X10 ANSI BLK,YEL/WHT WATCH OUT

Series Information

Specifications

Specifications
Manufacturer Part Number 143907
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Watch Out For Trucks. Accident May Cause Injury. Sign, 7 H x 10 W x 0.06 D, Polystyrene
Type Traffic/Parking Signs
Background Color White
Header Caution
Legend Watch Out For Trucks. Accident May Cause Injury.
Material Polystyrene
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs