Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

143933

Brady Signs & Signage

143933

Brady Signs & Signage
B401 10X14 ANSI BLK,YEL/WHT CLEARANCE
MFG Item Number
143933
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
143933
B401 10X14 ANSI BLK,YEL/WHT CLEARANCE

Series Information

Specifications

Specifications
Manufacturer Part Number 143933
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Clearance __Ft __In Sign, 10 H x 14 W x 0.06 D, Polystyrene, Not Laminated
Type Safety Signs
Background Color White
Header Caution
Legend Clearance Ft In
Material Polystyrene
Language English
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs