Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
143949 Brady Signs & Signage, B555 10X14 ANSI RED,BLK,YEL/WHT CRAN
MFG Item Number
143949

143949 Brady Signs & Signage, B555 10X14 ANSI RED,BLK,YEL/WHT CRAN

MFG Item Number
143949
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
143949
B555 10X14 ANSI RED,BLK,YEL/WHT CRAN

Series Information

Specifications

Specifications
Manufacturer Part Number 143949
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Crane Overhead. Proceed With Caution. Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Safety Signs
Background Color White
Header Danger
Legend Crane Overhead Proceed With Caution
Material Aluminum
Language English
Height 14 "
Width 10 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs