Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

143951 Brady Signs & Signage, B401 10X14 ANSI BLK,YEL,BLU/WHT DO NT

MFG Item Number
143951

143951 Brady Signs & Signage, B401 10X14 ANSI BLK,YEL,BLU/WHT DO NT

MFG Item Number
143951
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
143951
B401 10X14 ANSI BLK,YEL,BLU/WHT DO NT

Series Information

Specifications

Specifications
Manufacturer Part Number 143951
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Do Not Operate This Machine Without Guards In Place. May Cut Crush And Cause Injury. Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Header Caution
Legend Do Not Operate This Machine Without Guards In Place May Cut Crush And Cause Injury
Material Polystyrene
Language English
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs