1439E4
Hammond Manufacturing Enclosures, 1439 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1439E4

Hammond Manufacturing Enclosures, 1439 Series

1439E4

Hammond Manufacturing Enclosures, 1439 Series
12 x 10 x 4
MFG Item Number
1439E4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1439 Series
Item #
1439E4
12 x 10 x 4

1439 Series Information

  • Surface Mount Panel Enclosure
  • Three Piece Assembly with Base, Wrapper, and Door
  • 14 Gauge and 16 Gauge Steel Enclosure

Specifications

Specifications
Manufacturer Part Number 1439E4
Manufacturer Hammond Manufacturing
Product Series 1439
Family Series Hammond Manufacturing Enclosures, 1439 Series
Description 12 x 10 x 4 MOUNTING, NEMA 1
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism None Furnished
Panel Included No
NEMA Rating NEMA 1
Nominal Height 8 "
Nominal Width 6 "
Nominal Depth 4 "
Net Weight 10 lbs
Gross Weight 10 lbs