Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

143RC140 Intermatic Relays, Four Function Stepper Relay

MFG Item Number
143RC140

143RC140 Intermatic Relays, Four Function Stepper Relay

MFG Item Number
143RC140
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
143RC140
Four Function Stepper Relay

Series Information

Specifications

Specifications
Manufacturer Part Number 143RC140
Manufacturer Intermatic
Family Series Intermatic Relays
Description Four Function Stepper Relay
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
AC Voltage 120 VAC
Comments 4 Function
Net Weight 0.585 lbs
Gross Weight 1.694 lbs