Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

143T135

Intermatic Relays

143T135

Intermatic Relays
Double Pole Single Throw Relay with
MFG Item Number
143T135
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
143T135
Double Pole Single Throw Relay with

Series Information

Specifications

Specifications
Manufacturer Part Number 143T135
Manufacturer Intermatic
Family Series Intermatic Relays
Description Double Pole Single Throw Relay with 240V Coil
Contacts DPST
Coil Voltage 240 VAC
Nominal Coil Voltage 240 VAC
AC Voltage 240 VAC
Contact Rating 25 A
Net Weight 0.24 lbs
Gross Weight 0.24 lbs