Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

143T145A

Intermatic Relays

143T145A

Intermatic Relays
Replacement Relay Assembly 24 VDC
MFG Item Number
143T145A
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
143T145A
Replacement Relay Assembly 24 VDC

Series Information

Specifications

Specifications
Manufacturer Part Number 143T145A
Manufacturer Intermatic
Family Series Intermatic Relays
Description Replacement Relay Assembly 24 VDC Coil for P4243ME Valve/Pump Switch
Contacts DPST
Coil Voltage 24 VDC
Nominal Coil Voltage 24 VDC
DC Voltage 24 VDC
Net Weight 1.475 lbs
Gross Weight 1.48 lbs