Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
143TTDR14049 Marathon Electric Motors, 1, 1800, DP, 143Tc, 3/60/208-230/460
143TTDR14049 Marathon Electric Motors, 1, 1800, DP, 143Tc, 3/60/208-230/460
This item cannot be canceled or returned
Description
1, 1800, DP, 143Tc, 3/60/208-230/460
Specifications
Specifications
| Manufacturer Part Number |
K634A |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
1, 1800, DP, 143Tc, 3/60/208-230/460 |
| Type |
General Purpose |
| Horsepower |
1 hp |
| Kilowatts |
0.75 kW |
| Speed |
1,750 RPM |
| RPM |
1,750 RPM |
| Phase |
3 |
| NEMA Frame |
143TC |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure |
Open |
| Mounting |
Round |
| Current Rating |
3.1 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
38 lbs |
| Gross Weight |
38 lbs |
143TTDR14049
Marathon Electric Motors