Series Information
| Manufacturer Part Number | GT4503 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor,CCP,1 1/2,3600,DP,143JPV, 3/60/575 |
| Type | Pump |
| Horsepower | 1-1/2 hp |
| Kilowatts | 1.1 kW |
| Speed | 3,515 RPM |
| RPM | 3,515 RPM |
| Phase | 3 |
| NEMA Frame | 143JPV |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Open |
| Mounting | Round |
| Current Rating | 1.5 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 45 lbs |
| Gross Weight | 45 lbs |