Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
143TTDR6030 Marathon Electric Motors, Motor, CCP, 1, 1800, DP, 143JM
MFG Item Number
143TTDR6030
143TTDR6030 Marathon Electric Motors, Motor, CCP, 1, 1800, DP, 143JM
MFG Item Number
143TTDR6030
This item cannot be canceled or returned
Description
Motor, CCP, 1, 1800, DP, 143JM
Specifications
Specifications
| Manufacturer Part Number |
143TTDR6030 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
Motor, CCP, 1, 1800, DP, 143JM, 3/60/230/460 |
| Type |
Pump |
| Horsepower |
1 hp |
| Kilowatts |
0.75 kW |
| Speed |
1,760 RPM |
| RPM |
1,760 RPM |
| Phase |
3 |
| NEMA Frame |
143JM |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
3 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
45 lbs |
| Gross Weight |
45 lbs |
143TTDR6030
Marathon Electric Motors