Series Information
| Manufacturer Part Number | E648 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 3/4, 1200, TENV, 143T, 3/60/460 |
| Type | Severe Duty |
| Horsepower | 3/4 hp |
| Kilowatts | 0.56 kW |
| Speed | 1,140 RPM |
| RPM | 1,140 RPM |
| Phase | 3 |
| NEMA Frame | 143T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Footed |
| Current Rating | 1.4 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 51 lbs |
| Gross Weight | 51 lbs |