Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Fittings
144-0012
Dwyer Instruments Fittings
Mod,Male Comp.Fitting .128InDia
This item cannot be canceled or returned
Description
Mod,Male Comp.Fitting .128InDia
Specifications
Specifications
| Manufacturer Part Number |
144-0012 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Fittings |
| Description |
Mod,Male Comp.Fitting .128InDia |
| Connection Type |
Compression |
| Angle |
Straight |
| Hub Size |
1/8 " |
| Hub Type |
Male NPT Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Brass |
| Composition |
Metallic |
| Hazardous Location |
No |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
144-0012
Dwyer Instruments Fittings