Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Crompton Instruments Current Transformers, 144 Series
144-500
Crompton Instruments Current Transformers, 144 Series
XFMR, CURRENT, 50:5, 6in., LUGS
MFG Item Number
CI-144-500
This item cannot be canceled or returned
Description
Current Transformers, 144 Series
XFMR, CURRENT, 50:5, 6in., LUGS
- Terminals Are Brass Studs No. 8‑32 UNC with One Flatwasher, Lockwasher and Regular Nut
- Has a Frequency Range of 50‑400 Hertz
- Has a 600 Volt Insulation Level
Specifications
Specifications
| Manufacturer Part Number |
CI-144-500 |
| Manufacturer |
Crompton Instruments |
| Product Series |
144 |
| Family Series |
Crompton Instruments Current Transformers, 144 Series |
| Description |
XFMR, CURRENT, 50:5, 6in., LUGS, THRU-HOLE |
| Core Type |
Solid Core |
| Aperture Size |
6 " Dia. |
| Current Ratio |
50:5 |
| Frequency |
50-400 Hz |
| Insulation Level (V) |
600 V |
| Mounting |
Foot Mounted |
| Termination |
Screw Terminals |
| Net Weight |
33.8 lbs |
| Gross Weight |
34.55 lbs |
144-500
Crompton Instruments Current Transformers, 144 Series