14400067
Werma Audible Signaling Devices, 144 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14400067

Werma Audible Signaling Devices, 144 Series

14400067

Werma Audible Signaling Devices, 144 Series
Multi-t.sounder BWM 32 tne 115VAC
MFG Item Number
14400067
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 144 Series
Item #
14400067
Multi-t.sounder BWM 32 tne 115VAC

144 Series Information

  • Sound Output Adjustable up to 114 dB or 110 dB
  • 32 Tones
  • 3 Tones can be Triggered Externally

Specifications

Specifications
Manufacturer Part Number 14400067
Manufacturer Werma
Product Series 144
Family Series Werma Audible Signaling Devices, 144 Series
Description Multi-t.sounder BWM 32 tne 115VAC BK/GY
Voltage 115 VAC
Nominal Voltage 120 VAC
Number of Tones 32
Mounting Base, Ceiling, Wall
Operating Temperature -20-122 °F
Approvals CE
Net Weight 0.9921 lbs
Gross Weight 1.1464 lbs