Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144026 Brady Signs & Signage, B401 7X10 ANSI BLK,YEL/WHT OVERHEAD

MFG Item Number
144026

144026 Brady Signs & Signage, B401 7X10 ANSI BLK,YEL/WHT OVERHEAD

MFG Item Number
144026
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144026
B401 7X10 ANSI BLK,YEL/WHT OVERHEAD

Series Information

Specifications

Specifications
Manufacturer Part Number 144026
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Overhead Work. Proceed With CAUTION. May Cause Injury. Sign, 7 H x 10 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Header Caution
Legend Overhead Work Proceeed With Caution. May Cause Injury.
Material Polystyrene
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs