Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144030 Brady Signs & Signage, B555 10X14 ANSI RED,BLK,YEL/WHT PNCH

MFG Item Number
144030

144030 Brady Signs & Signage, B555 10X14 ANSI RED,BLK,YEL/WHT PNCH

MFG Item Number
144030
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144030
B555 10X14 ANSI RED,BLK,YEL/WHT PNCH

Series Information

Specifications

Specifications
Manufacturer Part Number 144030
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury. Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Safety Signs
Background Color White
Header Danger
Legend Pinch Point Watch Your Hands Keep Hands Clear. Will Result In Severe Injury.
Material Aluminum
Language English
Height 14 "
Width 10 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs