Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
144034 Brady Signs & Signage, B302 7X10 ANSI RED,BLK,YEL/WHT PINCH
MFG Item Number
144034

144034 Brady Signs & Signage, B302 7X10 ANSI RED,BLK,YEL/WHT PINCH

MFG Item Number
144034
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144034
B302 7X10 ANSI RED,BLK,YEL/WHT PINCH

Series Information

Specifications

Specifications
Manufacturer Part Number 144034
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury. Sign, 7 H x 10 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Header Danger
Legend Pinch Point Watch Your Hands Keep Hands Clear. Will Result In Severe Injury.
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 7 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs