Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144038 Brady Signs & Signage, B302 10X14 ANSI RED,BLK,YEL/WHT

MFG Item Number
144038

144038 Brady Signs & Signage, B302 10X14 ANSI RED,BLK,YEL/WHT

MFG Item Number
144038
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144038
B302 10X14 ANSI RED,BLK,YEL/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 144038
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Rotating Machinery. Proceed With Caution Or Severe Injury Will Result. Sign, 10 H x 14 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Header Danger
Legend Rotating Machinery. Proceed With Caution Or Severe Injury Will Result.
Material Polyester
Material Description Self-Sticking
Language English
Height 14 "
Width 10 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs