Series Information
| Manufacturer Part Number | 144041 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | DANGER Rotating Machinery. Proceed With Caution Or Severe Injury Will Result. Sign, 10 H x 14 W x 0.06 D, Polystyrene |
| Type | Safety Signs |
| Background Color | White |
| Header | Danger |
| Legend | Rotating Machinery. Proceed With Caution Or Severe Injury Will Result. |
| Material | Polystyrene |
| Language | English |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.32 lbs |