Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144074 Brady Signs & Signage, B120, 7X10, RED, BLK, YEL/WHT, THIS

MFG Item Number
144074

144074 Brady Signs & Signage, B120, 7X10, RED, BLK, YEL/WHT, THIS

MFG Item Number
144074
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144074
B120, 7X10, RED, BLK, YEL/WHT, THIS

Series Information

Specifications

Specifications
Manufacturer Part Number 144074
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER This Equipment Starts Automatically. Sign, 7 H x 10 W x 0.1 D, Fiberglass
Type Safety Signs
Background Color White
Header Danger
Legend This Equipment Starts Automatically Stay Clear
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 7 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs