Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144127 Brady Signs & Signage, B401 10X14 ANSI BLK,YEL,BLU/WHT

MFG Item Number
144127

144127 Brady Signs & Signage, B401 10X14 ANSI BLK,YEL,BLU/WHT

MFG Item Number
144127
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144127
B401 10X14 ANSI BLK,YEL,BLU/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 144127
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Hearing Protection Required In This Area. Hearing Damage Can Occur. Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Header Caution
Legend Hearing Protection Required In This Area. Hearing Damage Can Occur .
Material Polystyrene
Language English
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs