Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144141 Brady Signs & Signage, B401 10X14 ANSI BLK,YEL/WHT FALL

MFG Item Number
144141

144141 Brady Signs & Signage, B401 10X14 ANSI BLK,YEL/WHT FALL

MFG Item Number
144141
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144141
B401 10X14 ANSI BLK,YEL/WHT FALL

Series Information

Specifications

Specifications
Manufacturer Part Number 144141
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Fall Hazard Injury May Result. Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Header Caution
Legend Fall Hazard. Injury May Result.
Material Polystyrene
Language English
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs