Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144202 Brady Signs & Signage, B302 7X10 ANSI RED,BLK,BLU/WHT SFTY

MFG Item Number
144202

144202 Brady Signs & Signage, B302 7X10 ANSI RED,BLK,BLU/WHT SFTY

MFG Item Number
144202
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144202
B302 7X10 ANSI RED,BLK,BLU/WHT SFTY

Series Information

Specifications

Specifications
Manufacturer Part Number 144202
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Do Not Enter Without Wearing Safety Glasses. Sign, 7 H x 10 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Header Danger
Legend Do Not Enter Without Wearing Safety Glasses. Accident Will Result In Serious Eye Injury.
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 7 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs