Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144207 Brady Signs & Signage, B555 7X10 ANSI RED,BLK,BLU/WHT SFTY

MFG Item Number
144207

144207 Brady Signs & Signage, B555 7X10 ANSI RED,BLK,BLU/WHT SFTY

MFG Item Number
144207
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144207
B555 7X10 ANSI RED,BLK,BLU/WHT SFTY

Series Information

Specifications

Specifications
Manufacturer Part Number 144207
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Do Not Enter Without Wearing Safety Glasses. Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Safety Signs
Background Color White
Header Danger
Legend Do Not Enter Without Wearing Safety Glasses. Accident Will Result In Serious Eye Injury.
Material Aluminum
Language English
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs