Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144245 Brady Signs & Signage, B401 14X10 ANSI BLK,YEL/WHT NOT WTCH

MFG Item Number
144245

144245 Brady Signs & Signage, B401 14X10 ANSI BLK,YEL/WHT NOT WTCH

MFG Item Number
144245
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144245
B401 14X10 ANSI BLK,YEL/WHT NOT WTCH

Series Information

Specifications

Specifications
Manufacturer Part Number 144245
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Do Not Watch Arc. Vision Damage May Occur. Sign, 14 H x 10 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Header Caution
Legend Do Not Watch Arc. Vision Damage May Occur.
Material Polystyrene
Language English
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs