Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Power Distribution Blocks, 144 Series
1442569
Marathon Special Products Power Distribution Blocks, 144 Series
Distribution Block, 2-P, 380A, Bx/St
This item cannot be canceled or returned
Description
Power Distribution Blocks, 144 Series
Distribution Block, 2-P, 380A, Bx/St
- 115 to 1680 Amps
- 600 Volts AC/DC
- Screw‑On Cover Type Available
Specifications
Specifications
| Manufacturer Part Number |
1442569 |
| Manufacturer |
Marathon Special Products |
| Product Series |
144 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 144 Series |
| Description |
Distribution Block, 2-P, 380A, Bx/St Line: (1)500MCM-4AWG Box Lug, Load: (2)1/2in.-20x1-1/16in. Studs |
| Number of Poles |
2 |
| AC Voltage |
600 VAC |
| Current Rating |
380 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
2 |
| Electrical Connection |
Box Lug/Stud |
| Mounting |
Panel Mount |
| Line Side Wire Range |
500 kcmil-4 AWG |
| Output Wire Range |
1/4-20 x 1-1/16 " |
| Cover Included |
No |
| Composition |
Phenolic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1442569
Marathon Special Products Power Distribution Blocks, 144 Series