Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144291 Brady Signs & Signage, B555 10X14 ANSI BLK,YEL,BLU/WHT EAR

MFG Item Number
144291

144291 Brady Signs & Signage, B555 10X14 ANSI BLK,YEL,BLU/WHT EAR

MFG Item Number
144291
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144291
B555 10X14 ANSI BLK,YEL,BLU/WHT EAR

Series Information

Specifications

Specifications
Manufacturer Part Number 144291
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Ear Plugs Must Be Worn In This Area. Failure May Result In Hearing Damage. Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Safety Signs
Background Color White
Header Caution
Legend Ear Plugs Must Be Worn In This Area. Failure May Result In Hearing Damage.
Material Aluminum
Language English
Height 14 "
Width 10 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs