Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144294 Brady Signs & Signage, B302 7X10 ANSI BLK,YEL,BLU/WHT EAR

MFG Item Number
144294

144294 Brady Signs & Signage, B302 7X10 ANSI BLK,YEL,BLU/WHT EAR

MFG Item Number
144294
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
144294
B302 7X10 ANSI BLK,YEL,BLU/WHT EAR

Series Information

Specifications

Specifications
Manufacturer Part Number 144294
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Ear Plugs Must Be Worn In This Area. Failure May Result In Hearing Damage. Sign, 7 H x 10 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Header Caution
Legend Ear Plugs Must Be Worn In This Area. Failure May Result In Hearing Damage.
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 7 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs