144300-Z

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144300-Z IDEM Safety Safety Switches, GLS-SS 2NC 1NO QC-M12 8way OSSD E-Stop

MFG Item Number
144300-Z

144300-Z IDEM Safety Safety Switches, GLS-SS 2NC 1NO QC-M12 8way OSSD E-Stop

MFG Item Number
144300-Z
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
144300-Z
GLS-SS 2NC 1NO QC-M12 8way OSSD E-Stop

Series Information

Specifications

Specifications
Manufacturer Part Number 144300-Z
Manufacturer IDEM Safety
Family Series IDEM Safety Safety Switches
Description GLS-SS 2NC 1NO QC-M12 8way OSSD E-Stop & LED
Rope Span (1 switch) 100 m
Enclosure Stainless Steel
Status Indicator Yes
E-STOP Yes
Contact Type 1NO/2NC
Approvals ATEX, EX, IEC, IECEX
Net Weight 0 lbs
Gross Weight 0 lbs