Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1443122 Marathon Special Products Power Distribution Blocks, 144 Series, Distribution Block, 3-P, 260A, St/St
1443122 Marathon Special Products Power Distribution Blocks, 144 Series, Distribution Block, 3-P, 260A, St/St
Description
Power Distribution Blocks, 144 Series
Distribution Block, 3-P, 260A, St/St
- 115 to 1680 Amps
- 600 Volts AC/DC
- Screw‑On Cover Type Available
Specifications
Specifications
| Manufacturer Part Number |
1443122 |
| Manufacturer |
Marathon Special Products |
| Product Series |
144 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 144 Series |
| Description |
Distribution Block, 3-P, 260A, St/St Line: (1)3/8in.-16x1.44in. Stud, Load: (2)1/4in.-20x0.56in. Studs |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Current Rating |
260 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Stud/Stud |
| Mounting |
Panel Mount |
| Line Side Wire Range |
3/8-16 x 1-7/16 " |
| Output Wire Range |
1/4-20 x 9/16 " |
| Cover Included |
No |
| Composition |
Phenolic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
2.24 lbs |
| Gross Weight |
2.24 lbs |
1443122
Marathon Special Products Power Distribution Blocks, 144 Series